This product requires certification to purchase.

199 MBH Outdoor Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Takagi

199 MBH Outdoor Condensing Natural Gas Tankless Water Heater

Brand image
You last purchased this on
 
Takagi

199 MBH Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #TTH3OSNG
  • Item #4423864
  • Manufacturer Part #100123390
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Commercial grade copper heat exchanger
  • Outside model
  • Energy factor: .95
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI 5, ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
11-1/4 in
Duct Size:
3 in;4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
10 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Outdoor
MBH:
199
Maximum Temperature:
140
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Uniform Energy Factor (UEF):
0.95
Water Connection Size:
3/4 in
Weight:
59 lb
Width:
17-3/4 in