199 MBH Indoor Condensing Natural Gas Tankless Water Heater
ProLine® XE 199 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy Star® qualified
- X3™ scale prevention technology
- 15 year limited heat exchanger warranty, 5 year parts warranty, 1 year labor warranty for residential applications
- Commercial grade copper heat exchanger
- Complies with ultra-low NOx regulations of less than 20ppm
- Condensing natural gas indoor model
- Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- ProLine® XE
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Emission:
- Ultra-Low NOx
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- UPC:
- 671657270346
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 72 lb
- Width:
- 17-3/4 in