1-1/4 in. FNPT Packaged Pump System
1-1/4 in. FNPT Packaged Pump System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No assembly required
- Easily removable pump
- Control box with run timer
- Check Valve and Test Valve
- Powder Coated Manifold
- Pump Volute Bleeder Valve
- Factory tested
- Pressure tested tank
- Riser support bracket
- NFPA 13D
Documents
Specifications
- Application:
- Residential
- Coating:
- Powder Coated
- Color Finish Name:
- Black
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 50 gpm
- Height:
- 76 in
- Length:
- 49 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 55 psi
- Product Type:
- Packaged Pump System
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 29 in