This product requires certification to purchase.

3 HP 240V Stainless Steel Circulator Pump

Talco Fire Systems

3 HP 240V Stainless Steel Circulator Pump

  • Fast #
  • Part #TFTS300C
  • Item #10023851
  • Manufacturer Part #FTS-300C
5 out of 5 Customer Rating
Brand image
Talco Fire Systems

3 HP 240V Stainless Steel Circulator Pump

  • Fast #
  • Part #TFTS300C
  • Item #10023851
  • Manufacturer Part #FTS-300C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This is the system you need when you are boosting city pressure to meet the demands of your fire sprinkler system
  • FTS systems utilize a flow sensor to control their "AUTO" function
  • Eliminates pressure switch
  • “Plug and play” Start-Up with no adjustments
  • Residential Buildings - This residential fire pump system is designed to comply with NFPA-13D
  • Requires Certification

Documents


Specifications

AMP:
13
Horsepower:
3 hp
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
Volts:
240V
Weight:
81 lb