Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Capacity:
- 300 gal
- Height:
- 62-1/2 in
- Length:
- 59 in
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 125 lb
- Width:
- 25 in