3/4 in. Gunmetal Female Iron Ferrule
3/4 in. Gunmetal Female Iron Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Brass