This product requires certification to purchase.

1 lb. Drain Opener

You last purchased this on
 
TALON

1 lb. Drain Opener

  • Fast #
  • Part #WTDC1
  • Item #7064351
  • Manufacturer Part #TDC1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TALON

1 lb. Drain Opener

  • Fast #
  • Part #WTDC1
  • Item #7064351
  • Manufacturer Part #TDC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Specially formulated for use by professional plumbing maintenance personnel
  • Works in less than 60 seconds
  • Destroys hair and grease instantly
  • Will not harm chrome, polished brass or plastic
  • Safe for septic systems
  • Non-acid opener
  • Can be used to control root growth
  • Can be used monthly as preventive maintenance
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Material:
Mineral
Material Type:
Sodium Hydroxide
Size:
1 lb