This product requires certification to purchase.

5 ft. x 5/16 in. ID Vinyl Air Hose in Red

You last purchased this on
 
Taprite

5 ft. x 5/16 in. ID Vinyl Air Hose in Red

  • Fast #
  • Part #T553R5
  • Item #7628739
  • Manufacturer Part #553R-5
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taprite

5 ft. x 5/16 in. ID Vinyl Air Hose in Red

  • Fast #
  • Part #T553R5
  • Item #7628739
  • Manufacturer Part #553R-5
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Length:
5 ft
Material:
Plastic
Material Type:
Vinyl
NSF Certified:
No
Product Type:
Hose