Dual Tap Dispensing Kit
Dual Tap Dispensing Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Interior Light:
- No
- Material:
- Stainless Steel
- Product Type:
- Dual Tap Dispensing Kit
- UL Listed:
- No