This product requires certification to purchase.

Kegerator Tower Conversion Kit for Dual Tap Configuration

You last purchased this on
 
Taprite

Kegerator Tower Conversion Kit for Dual Tap Configuration

  • Fast #
  • Part #TDK30CPSS02
  • Item #7546176
  • Manufacturer Part #DK3.0/CP SS-02
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taprite

Kegerator Tower Conversion Kit for Dual Tap Configuration

  • Fast #
  • Part #TDK30CPSS02
  • Item #7546176
  • Manufacturer Part #DK3.0/CP SS-02
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Dual Tap Configuration
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Energy Star Compliant:
No
Interior Light:
No
UL Listed:
No