Premium Triple Faucet Dispenser Kit
Premium Triple Faucet Dispenser Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Interior Light:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Triple Faucet Dispenser Kit
- UL Listed:
- No