This product requires certification to purchase.

12 in. Bell End Polyethylene Plug for C900 or Ductile Iron Pipe

You last purchased this on
 
Taylor Made Pipe Plugs

12 in. Bell End Polyethylene Plug for C900 or Ductile Iron Pipe

  • Fast #
  • Part #T301112
  • Item #1613113
  • Manufacturer Part #301112
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taylor Made Pipe Plugs

12 in. Bell End Polyethylene Plug for C900 or Ductile Iron Pipe

  • Fast #
  • Part #T301112
  • Item #1613113
  • Manufacturer Part #301112
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Plugs are custom cut to sizes provided at time of order
  • Keeps pipe free of water, sand, mud or animals
  • Made of 100% recyclable materials
  • Lightweight and durable
  • Reusable
  • Must indicate type of pipe & ID of pipe when placing order
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-900
Application:
C900 Pipe, Ductile Iron
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
No
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No