This product requires certification to purchase.

15 in. Bell End SDR 35 Polyethylene Plug

You last purchased this on
 
Taylor Made Plastics

15 in. Bell End SDR 35 Polyethylene Plug

  • Fast #
  • Part #T304115
  • Item #3670701
  • Manufacturer Part #304115
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taylor Made Plastics

15 in. Bell End SDR 35 Polyethylene Plug

  • Fast #
  • Part #T304115
  • Item #3670701
  • Manufacturer Part #304115
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Drainage, Waterworks
Clean Bagged:
No
End Connection 1:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
15 in
Fitting Sizes:
15 in
Fitting Type:
Plug
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Schedule Class:
SDR 35
UL Listed:
No