20 in. Bell End Polyethylene Plug for C900 or Ductile Iron Pipe
20 in. Bell End Polyethylene Plug for C900 or Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Plugs are custom cut to sizes provided at time of order
- Keeps pipe free of water, sand, mud or animals
- Made of 100% recyclable materials
- Lightweight and durable
- Reusable
- Must indicate type of pipe & ID of pipe when placing order
Documents
Specifications
- ASTM:
- ASTM C-900
- Application:
- C900 Pipe, Ductile Iron
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No