This product requires certification to purchase.

Polycarbonate 1-Gang Weatherproof Flip Cover in Grey

You last purchased this on
 
TayMac

Polycarbonate 1-Gang Weatherproof Flip Cover in Grey

  • Fast #
  • Part #TMM110G
  • Item #4847216
  • Manufacturer Part #MM110G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

Polycarbonate 1-Gang Weatherproof Flip Cover in Grey

  • Fast #
  • Part #TMM110G
  • Item #4847216
  • Manufacturer Part #MM110G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick-Fit™ keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
  • High-impact polycarbonate construction provides maximum durability
  • Lockable tab (1/8 in. shackle)
  • Horizontal or vertical device mount
  • Includes attached gasket and mounting hardware
  • 1-gang;GFCI plus adapter plates provide 16-in-1 possible configuration types
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
5-27/50 in
Length:
5-3/5 in
Material:
Plastic