This product requires certification to purchase.

2-Gang Toggle and Duplex Standard Metal Wall Plate in White Smooth

TayMac

2-Gang Toggle and Duplex Standard Metal Wall Plate in White Smooth

  • Fast #
  • Part #TWWTD
  • Item #5067123
3.1 out of 5 Customer Rating
Brand image
TayMac

2-Gang Toggle and Duplex Standard Metal Wall Plate in White Smooth

  • Fast #
  • Part #TWWTD
  • Item #5067123
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 4500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2-Gang Toggle/Decorator, standard configuration
  • Easily primed and painted to match or complement walls
  • Won't bow, crack or distort during installation
  • Premium North American powder coat
  • White, Smooth finish
  • Includes screw(s) in matching finish
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White Smooth
Height:
4-1/2 in
Length:
17/100 in
Material:
Metal
Number Of Gangs:
2
UL Listed:
Yes
Width:
4-563/1000 in