2 in. 1 Gang Weatherproof Box in Grey
2 in. 1 Gang Weatherproof Box in Grey
Frequently Purchased Together
Product Details
Product Details
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Rugged die-cast aluminum construction
- Eight box mounting options with detachable lugs
- Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
- Ground screw installed
- Includes two 1/2 in. closure plugs
- Multi-lingual instructions in each package
Specifications
- Application:
- Residential
- Capacity:
- 18.3 cu in
- Color Finish Name:
- Grey
- Cover Included:
- No
- Depth:
- 2 in
- Height:
- 4-1/2 in
- Material:
- Aluminum
- NEMA:
- NEMA 3R
- Number Of Gangs:
- 1
- Product Type:
- Weatherproof Box
- UL Listed:
- Yes
- Weight:
- 0.608 lb
- Width:
- 2-3/4 in