3-61/100 in. 1-Gang Polycarbonate Weatherproof In-Use Cover in Grey
3-61/100 in. 1-Gang Polycarbonate Weatherproof In-Use Cover in Grey
Frequently Purchased Together
Product Details
Product Details
- Revolutionary design expands from 1 in. to 3 in. for In-Use needs
- Quick-Fit™ keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
- Ultra rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight
- Clear window allows for quick/easy visual
- 100% paintable surface
- Vertical or horizontal device mount
Specifications
- Application:
- Commercial, Industrial, Residential
- Capacity:
- 73.69 cu in
- Color Finish Name:
- Grey
- Cover Included:
- No
- Depth:
- 3-1/2 in
- Height:
- 5-7/10 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NEMA:
- NEMA 3R
- Number Of Gangs:
- 1
- Product Type:
- Weatherproof Cover
- UL Listed:
- Yes
- Weight:
- 0.41 lb
- Width:
- 3-61/100 in