This product requires certification to purchase.

2-Gang Wall Plate in White

TayMac

Allure® 2-Gang Wall Plate in White

  • Fast #
  • Part #TA2000W
  • Item #4662307
4.5 out of 5 Customer Rating
Brand image
TayMac

Allure® 2-Gang Wall Plate in White

  • Fast #
  • Part #TA2000W
  • Item #4662307
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 156 Pallet: 4212
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Install for an upscale finished look
  • Two device wall plate frame
  • Use different inserts to fit any combination of outlet and switch
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Allure®
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Height:
5-9/100 in
Length:
7/20 in
Material:
Plastic
Material Type:
Polycarbonate
Number Of Gangs:
2
UL Listed:
No
Width:
5 in