This product requires certification to purchase.

Polycarbonate Blank Insert in White

You last purchased this on
 
TayMac

Allure® Polycarbonate Blank Insert in White

  • Fast #
  • Part #TA00W
  • Item #4662318
  • Manufacturer Part #A00W
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

Allure® Polycarbonate Blank Insert in White

  • Fast #
  • Part #TA00W
  • Item #4662318
  • Manufacturer Part #A00W
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use one plate with different inserts to fit any combination of outlet or switch
  • Quick and easy to install in under a minute with no electrical work
  • Saves time and money by covering existing devices instead of replacing them
  • Polycarbonate material resists wear and tear
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Allure®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
3-71/100 in
Length:
6/25 in
Material:
Plastic
Material Type:
Polycarbonate
UL Listed:
No