Allure®
Frequently Purchased Together
Product Details
Product Details
- Use one plate with different inserts to fit any combination of outlet or switch
- Quick and easy to install in under a minute with no electrical work
- Saves time and money by covering existing devices instead of replacing them
- Polycarbonate material resists wear and tear
Specifications
- ADA Compliant:
- No
- Collection:
- Allure®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3-71/100 in
- Length:
- 6/25 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Gangs:
- 1
- UL Listed:
- No
- Width:
- 1-81/100 in