This product requires certification to purchase.

You last purchased this on
 
TayMac

Allure®

  • Fast #
  • Part #TA54W
  • Item #4662310
  • Manufacturer Part #A54W
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

Allure®

  • Fast #
  • Part #TA54W
  • Item #4662310
  • Manufacturer Part #A54W
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Allure®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
3-71/100 in
Length:
6/25 in
Material:
Plastic
Width:
1-81/100 in