This product requires certification to purchase.

1-Gang Plastic Cover in Clear

You last purchased this on
 
TayMac

Extra Duty® 1-Gang Plastic Cover in Clear

  • Fast #
  • Part #TMM2420C
  • Item #7246496
  • Manufacturer Part #MM2420C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

Extra Duty® 1-Gang Plastic Cover in Clear

  • Fast #
  • Part #TMM2420C
  • Item #7246496
  • Manufacturer Part #MM2420C
5 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 576
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick-Fit™ keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
  • High-impact polycarbonate construction provides maximum durability
  • Lockable tab (1/8 in. shackle)
  • Extra Duty® Rated
  • 2.75 in. deep
  • Vertical mount
  • Includes attached gasket and mounting hardware
  • Requires Certification

Specifications

Color Finish Name:
Clear
Height:
5-1/2 in
Material:
Plastic