This product requires certification to purchase.

2-Gang Flat Expandable Cover in Grey

TayMac®

Extra Duty® 2-Gang Flat Expandable Cover in Grey

  • Fast #
  • Part #TML2500G
  • Item #7246500
  • Manufacturer Part #ML2500G
3.1 out of 5 Customer Rating
Brand image
TayMac®

Extra Duty® 2-Gang Flat Expandable Cover in Grey

  • Fast #
  • Part #TML2500G
  • Item #7246500
  • Manufacturer Part #ML2500G
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1134
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Revolutionary design expands from 1 in. to 3 in. for In-Use needs
  • Quick-Fit™ keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
  • Ultra rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight
  • Clear window allows for quick/easy visual
  • 100% paintable surface
  • Extra Duty® Rated
  • NEMA 3R compliant
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
6-3/20 in
Material:
Plastic
UPC:
050169917367