This product requires certification to purchase.

Non-Metallic In-Use Cover in Clear

You last purchased this on
 
TayMac

Extra Duty® Non-Metallic In-Use Cover in Clear

  • Fast #
  • Part #TMG420CS
  • Item #7246484
  • Manufacturer Part #MG420CS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

Extra Duty® Non-Metallic In-Use Cover in Clear

  • Fast #
  • Part #TMG420CS
  • Item #7246484
  • Manufacturer Part #MG420CS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 640
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Kit includes box, 15A WRTR receptacle and cover
  • Lockable tab
  • Includes attached gasket and mounting hardware
  • Requires Certification

Specifications

Color Finish Name:
Clear
Height:
5-1/2 in
Material:
Plastic