This product requires certification to purchase.

You last purchased this on
 
TayMac

Extra Duty®

  • Fast #
  • Part #TMX3200
  • Item #7170345
  • Manufacturer Part #MX3200
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

Extra Duty®

  • Fast #
  • Part #TMX3200
  • Item #7170345
  • Manufacturer Part #MX3200
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick-Fit™ keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI
  • Heavy duty die-cast metal construction with premium powder coat
  • Lockable tab
  • Vertical mount
  • Extra Duty® Rated
  • Includes attached gasket and mounting hardware
  • 8-in1 Configurations
  • Requires Certification

Specifications

Application:
Commercial, Industrial, Residential
Capacity:
72.19 cu in
Collection:
Extra Duty®
Color Finish Name:
Grey
Cover Included:
No
Depth:
3-27/50 in
Height:
6-3/25 in
Material:
Die Cast Metal
NEMA:
NEMA 3R
Number Of Gangs:
1
Product Type:
Weatherproof Cover
UL Listed:
Yes
Weight:
0.62 lb
Width:
3-37/100 in