1-Gang PVC Toggle Wall Plate Cover (5 Pack)
Masque® 1-Gang PVC Toggle Wall Plate Cover (5 Pack)
Frequently Purchased Together
Product Details
Product Details
- 2-Gang Toggle Switch Cover-Up wall plate
- Designed for home and commercial use for enhance ascetics and durability
- Unbreakable premium plastic wall plates
- Hide outdated, discolored outlets
- Includes matching screws in matching finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Masque®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 11-1/4 in
- Length:
- 8/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Number Of Gangs:
- 1
- Package Quantity:
- Pack of 5
- UL Listed:
- No
- Width:
- 2-93/100 in