This product requires certification to purchase.

2-Gang Masque Decorator Duplex Toggle Wall Plate in White

You last purchased this on
 
TayMac

Masque® 2-Gang Masque Decorator Duplex Toggle Wall Plate in White

  • Fast #
  • Part #T2772W
  • Item #9859769
  • Manufacturer Part #2772W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

Masque® 2-Gang Masque Decorator Duplex Toggle Wall Plate in White

  • Fast #
  • Part #T2772W
  • Item #9859769
  • Manufacturer Part #2772W
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1470
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No re-wire required
  • Completely covers old outdated outlets and switches
  • Polycarbonate material resists wear and tear
  • Wont crack or distort during installation
  • Requires Certification

Documents


Specifications

Collection:
Masque®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
5-1/1000 in
Length:
93/100 in
Material:
Plastic
Material Type:
Polycarbonate
Proposition 65:
WARNING: REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Width:
5 in