This product requires certification to purchase.

2 Gang Plastic Wall Plate in Textured White

TayMac

Masque® 2 Gang Plastic Wall Plate in Textured White

  • Fast #
  • Part #T2400W
  • Item #4596622
4.1 out of 5 Customer Rating
Brand image
TayMac

Masque® 2 Gang Plastic Wall Plate in Textured White

  • Fast #
  • Part #T2400W
  • Item #4596622
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 3200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Hide outdated, discolored outlets
  • Will not crack or distort during installation
  • Matching screws in matching finish
  • Requires Certification

Specifications

Collection:
Masque®
Color Finish Category:
Whites
Color Finish Name:
Textured White
Depth:
8/25 in
ETL Listed:
Yes
Gauge (metal):
2 ga
Height:
4-3/4 in
Material:
Plastic
Number Of Gangs:
2
UL Listed:
No
Width:
2-93/100 in