This product requires certification to purchase.

4-Gang Wall Plate in White

You last purchased this on
 
TayMac

Masque® 4-Gang Wall Plate in White

  • Fast #
  • Part #T5555W
  • Item #4764961
  • Manufacturer Part #5555W
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

Masque® 4-Gang Wall Plate in White

  • Fast #
  • Part #T5555W
  • Item #4764961
  • Manufacturer Part #5555W
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Textured White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easily painted or wallpapered to match or complement walls
  • Unbreakable premium plastic wall plates
  • Hide outdated, discolored outlets
  • Matching screws in matching finish
  • Customize with adapters
  • UL Listed
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Masque®
Color Finish Category:
Whites
Color Finish Name:
Textured White
Dimmable:
No
ETL Listed:
No
Height:
4-3/4 in
Length:
8/25 in
Material:
Plastic
Number Of Gangs:
4
UL Listed:
Yes
Width:
8-9/20 in