Cable TV Adapter Plate in White
Masque® Cable TV Adapter Plate in White
Frequently Purchased Together
Product Details
Product Details
- Cable TV adapter plate that fits the MASQUE® 5000 Series
- White Textured Finish
- Includes matching screws
- UL Listed
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Masque®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7/25 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-2/25 in
- Length:
- 4-1/10 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UL Listed:
- Yes
- Width:
- 1-1/2 in