Duplex Adapter Plate in White
Masque® Duplex Adapter Plate in White
Frequently Purchased Together
Product Details
Product Details
- Duplex adapter plate fits the MASQUE® 5000 Series
- White Textured Finish
- Includes matching screws
- UL Listed
Specifications
- Collection:
- Masque®
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Height:
- 4-2/25 in
- Length:
- 7/25 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 1-49/100 in