This product requires certification to purchase.

Revive Decorator 5 in. 2-Gang Wall Plate in White

You last purchased this on
 
TayMac

Masque® Revive Decorator 5 in. 2-Gang Wall Plate in White

Brand image
You last purchased this on
 
TayMac

Masque® Revive Decorator 5 in. 2-Gang Wall Plate in White

  • Fast #
  • Part #T2602W
  • Item #7599679
  • Manufacturer Part #2602W
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No re-wire required
  • Completely covers old outdated outlets and switches
  • Polycarbonate material resists wear and tear
  • Won't crack or distort during installation
  • Includes screw(s) in matching finish
  • Requires Certification

Specifications

Collection:
Masque®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
5 in
Material:
Plastic
Material Type:
Polycarbonate
Number Of Gangs:
2



Customers Also Bought
1–6 of 18 items
Part #L88016
Item #4374440
5 out of 5 Customer Rating
Requires Certification
Part #L80725W
Item #2342602
4.6 out of 5 Customer Rating
Requires Certification
Part #L410802WP
Item #2391397
4.1 out of 5 Customer Rating
Requires Certification
Part #LPJ23W
Item #7305171
3.1 out of 5 Customer Rating
Requires Certification
Part #L86003
Item #4374337
4.8 out of 5 Customer Rating
Requires Certification
Part #TMW2570W
Item #7236005
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #T2772W
Item #9859769
5 out of 5 Customer Rating
Requires Certification
Part #TAD93W
Item #4764960
3.3 out of 5 Customer Rating
Requires Certification
Part #TAD20W
Item #4596627
3.6 out of 5 Customer Rating
Requires Certification
Part #TMW2000W
Item #10559913
3.8 out of 5 Customer Rating
Requires Certification
Part #T2400W
Item #4596622
4.1 out of 5 Customer Rating
Requires Certification
Part #TAD40W
Item #4596624
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing