This product requires certification to purchase.

1 Gang Wall Plate in Textured White

You last purchased this on
 
TayMac

Masque® 1 Gang Wall Plate in Textured White

  • Fast #
  • Part #T5000W
  • Item #4596617
  • Manufacturer Part #5000W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

Masque® 1 Gang Wall Plate in Textured White

  • Fast #
  • Part #T5000W
  • Item #4596617
  • Manufacturer Part #5000W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Unbreakable premium plastic
  • Won't crack or distort during installation
  • Hide outdated, discolored devices
  • 100% Paintable or wallpapered
  • Customize with MASQUE® Adapters
  • Achieve fantastic colors - MASQUE® 5000 Series wall plates are easily painted or wallpapered to match or complement walls.
  • Includes screw(s) in matching finish.
  • Requires Certification

Specifications

Collection:
Masque®
Color Finish Category:
Whites
Color Finish Name:
Textured White
Height:
4-3/4 in
Length:
8/25 in
Material:
Plastic
Number Of Gangs:
1
UL Listed:
Yes
Width:
2-93/100 in