Masque®
Frequently Purchased Together
Product Details
Product Details
- Easily painted or wallpapered to match or complement walls
- Unbreakable premium plastic wall plates
- Hide outdated, discolored outlets
- Matching screws in matching finish
- Customize with adapters
- UL Listed
- Won't not crack or distort during installation.
- Includes screw(s) in matching finish.
Specifications
- Collection:
- Masque®
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Height:
- 4-3/4 in
- Length:
- 8/25 in
- Material:
- Plastic
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- Width:
- 4-3/4 in