Masque®
Frequently Purchased Together
Product Details
Product Details
- Toggle adapter plate that fits the MASQUE® 5000 Series
- White Textured Finish
- Includes matching screws
- UL Listed
- Achieve fantastic colors - MASQUE® 5000 Series adapters are easily painted or wallpapered to match or complement walls.
- For use with MASQUE® 5000 Series wall plates.
- Unbreakable premium plastic.
- Won't not crack or distort during installation.
- Hides outdated, discolored outlets and devices.
Specifications
- Collection:
- Masque®
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Height:
- 4-2/25 in
- Length:
- 97/100 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 1-1/2 in