Masque®
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 960-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2-Gang Grounded Duplex wall plate
- Designed for home and commercial use for enhance ascetics and durability
- Unbreakable premium plastic wall plates
- Hide outdated, discolored outlets
- Includes matching screws in matching finish
Specifications
- ADA Compliant:
- No
- Collection:
- Masque®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31/100 in
- Height:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Number Of Gangs:
- 1
- Package Quantity:
- Pack of 5
- UL Listed:
- No
- Width:
- 2-47/50 in