Masque®
Frequently Purchased Together
Product Details
Product Details
- 2-Gang Grounded Duplex wall plate
- Completely covers old outdated outlets and switches
- No re-wire required
- Saves time and money
- Contemporary look - smooth finish
- White color
- Polycarbonate material resists wear and tear
- Won't crack or distort during installation
- Includes matching screws in matching finish
Specifications
- ADA Compliant:
- No
- Collection:
- Masque®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Height:
- 5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Gangs:
- 1
- Package Quantity:
- Pack of 5
- UL Listed:
- No
- Width:
- 3-3/16 in