This product requires certification to purchase.

Plastic Cover in Clear

You last purchased this on
 
TayMac

Plastic Cover in Clear

  • Fast #
  • Part #TMM410C
  • Item #4847217
  • Manufacturer Part #MM410C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

Plastic Cover in Clear

  • Fast #
  • Part #TMM410C
  • Item #4847217
  • Manufacturer Part #MM410C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick-Fit™ keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
  • High-impact polycarbonate construction provides maximum durability
  • Lockable tab
  • Includes attached gasket and mounting hardware
  • Requires Certification

Specifications

Color Finish Name:
Clear
Height:
5-1/2 in
Material:
Plastic