This product requires certification to purchase.

Plastic Round Lamp Holder Cover in White

You last purchased this on
 
TayMac

Plastic Round Lamp Holder Cover in White

  • Fast #
  • Part #TPBC300WH
  • Item #4631141
  • Manufacturer Part #PBC300WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

Plastic Round Lamp Holder Cover in White

  • Fast #
  • Part #TPBC300WH
  • Item #4631141
  • Manufacturer Part #PBC300WH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable high impact polycarbonate construction
  • White color
  • Installation hardware, gasket and multilingual instructions included
  • NEMA 3R
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
UL Listed:
Yes