3-Gang Toggle Cover-up Wall Plate in White
REVIVE™ 3-Gang Toggle Cover-up Wall Plate in White
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- REVIVE™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 93/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Gangs:
- 3
- UL Listed:
- No
- Width:
- 6-4/5 in