Frequently Purchased Together
Product Details
Product Details
- Seamless pre-affixed gasket and self-aligning covers/panels
- More wiring capacity than standard bodies and meets 214 NEC 314.16(C)(2) for volume marking
- Lightweight, durable TayMac TUFF™ Die Cast Aluminum construction
- Tri-combo head set screws
- Captive screws with attached O-ring for ease of use and a weatherproof seal
- Includes (1) body, (3) blank covers/panels, (1) T panel, (1) LL/LB/LR panel, (2) 3/4 in. reducer bushings, (2) 1/2 in. reducer bushings, (1) closure plug and extra hardware
- Ideal for service trucks and reduces inventory
- Suitable for weatherproof installs
- Interchangeable panels can be configured to LB, LR, LL, T or C
- Unique design lends to easy, time-saving installations
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 1 in
- Height:
- 2-31/100 in
- Length:
- 3-459/500 in
- Material:
- Aluminum
- Product Type:
- Conduit Body
- UL Listed:
- Yes
- Width:
- 6-397/1000 in