This product requires certification to purchase.

You last purchased this on
 
TayMac

  • Fast #
  • Part #RUCB075
  • Item #7170334
  • Manufacturer Part #UCB075
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
TayMac

  • Fast #
  • Part #RUCB075
  • Item #7170334
  • Manufacturer Part #UCB075
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1280
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Seamless pre-affixed gasket and self-aligning covers/panels
  • More wiring capacity than standard bodies and meets 214 NEC 314.16(C)(2) for volume marking
  • Lightweight, durable TayMac TUFF™ Die Cast Aluminum construction
  • Tri-combo head set screws
  • Captive screws with attached O-ring for ease of use and a weatherproof seal
  • Includes (1) body, (3) blank covers/panels, (1) T panel, (1) LL/LB/LR panel, (2) 3/4 in. reducer bushings, (2) 1/2 in. reducer bushings, (1) closure plug and extra hardware
  • Ideal for service trucks and reduces inventory
  • Suitable for weatherproof installs
  • Interchangeable panels can be configured to LB, LR, LL, T or C
  • Unique design lends to easy, time-saving installations
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fits Pipe Size:
3/4 in
Height:
2-3/50 in
Length:
3-71/125 in
Material:
Aluminum
Product Type:
Conduit Body
UL Listed:
Yes
Width:
5-377/500 in