Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 640-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quick-Fit™ keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
- High-impact polycarbonate construction provides maximum durability
- Lockable tab (1/4 in. shackle)
- Extra Duty® Rated
- Horizontal or vertical mount
- Includes attached gasket and mounting hardware
Specifications
- Color Finish Name:
- Clear
- Height:
- 5-7/8 in
- Material:
- Plastic