Frequently Purchased Together
Product Details
Product Details
- 1-Gang Duplex, jumbo configuration
- Easily primed and painted to match or complement walls
- Won't bow, crack or distort during installation
- Premium North American powder coat
- White, Smooth finish
- Includes screw(s) in matching finish
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5-1/2 in
- Length:
- 17/100 in
- Material:
- Metal
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 3-1/2 in