Rectangular Closed Towel Ring in Polished Chrome
Qube Rectangular Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Qube
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-9/16 in
- Height:
- 5-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Projection:
- 2-9/16 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 6-1/4 in