24 in. Towel Bar in Polished Chrome
Qube 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Qube
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Mount Type:
- Wall
- Number of Bars:
- 1