This product requires certification to purchase.

Spring Door Stop in Nickel

You last purchased this on
 
Taymor Industries

Spring Door Stop in Nickel

  • Fast #
  • Part #T254674N
  • Item #1448077
  • Manufacturer Part #25-4674N
4.8 out of 5 Customer Rating
You last purchased this on
 
Taymor Industries

Spring Door Stop in Nickel

  • Fast #
  • Part #T254674N
  • Item #1448077
  • Manufacturer Part #25-4674N
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Steel construction
  • White rubber tip
  • Complete with screw and metal base
  • Length from base to tip: 3-3/4" (95mm)
  • Diameter of base 15/16" (24mm)
  • Steel spring wire
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Diameter:
15/16 in
Door Stop Type:
Spring Door Stop
Width:
1-1/16 in