This product requires certification to purchase.

1 Robe Hook in Polished Chrome

You last purchased this on
 
Taymor Industries

1 Robe Hook in Polished Chrome

  • Fast #
  • Part #T042301
  • Item #7314317
  • Manufacturer Part #04-2301
5 out of 5 Customer Rating
You last purchased this on
 
Taymor Industries

1 Robe Hook in Polished Chrome

  • Fast #
  • Part #T042301
  • Item #7314317
  • Manufacturer Part #04-2301
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Mount Type:
Wall
Number of Hooks:
1