This product requires certification to purchase.

Wide Angle Hinge Pin Door Stop in Nickel

You last purchased this on
 
Taymor Industries

Wide Angle Hinge Pin Door Stop in Nickel

  • Fast #
  • Part #T25B4634N
  • Item #3333330
  • Manufacturer Part #25-B4634N
3.5 out of 5 Customer Rating
You last purchased this on
 
Taymor Industries

Wide Angle Hinge Pin Door Stop in Nickel

  • Fast #
  • Part #T25B4634N
  • Item #3333330
  • Manufacturer Part #25-B4634N
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Height:
1-3/4 in
Length:
2-1/2 in
UL Listed:
No
Width:
5/16 in